Shop All Water Heater Controls
Zoro Select
Single Throw Limit Control, 3600W at 120V
Mfr # 60073
Zoro # G4874401
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Snap
- Temp. Range (F) 110 Degrees F to 160 Degrees F
- Contact Rating Resistive @ 120/240V (A) 30 A
- Contact Rating Resistive @ 277V (A) 22
- Pilot Duty 120/480V (VA) 20
Product Information
- Brand Zoro Select
- MFR # 60073
- Zoro # G4874401
- UPC # 091712600732
- Country of Origin United States
- Category Water Heater Controls
Details
Item | Single Throw Limit Control/Thermostat |
Switch Action | Snap |
Temp. Range (F) | 110 Degrees F to 160 Degrees F |
Contact Rating Resistive @ 120/240V (A) | 30 A |
Contact Rating Resistive @ 277V (A) | 22 |
Pilot Duty 120/480V (VA) | 20 |
Watts @ 120V | 3,600 W |
Wattage @ Voltage | 3,600 W @ 120V |
Maximum Temperature Control | 160 Degrees F |
Pilot Duty Power @ Voltage | 20 VA @ 120/480V |
Contact Rating Current @ Voltage | 22 A @ 277V, 30 A @ 120/240V |
Features | Built-In Safety Switch, High Limit Control |
Controller Type | Limit Control/Thermostat |
Standards | UL Listed |
Throw | Single Throw |
Temperature Control Range | 110 Degrees F to 160 Degrees F |
For Use With | Most Brands of Water Heaters |
Minimum Temperature Control | 110 Degrees F |
Description
Single Throw Limit Control/Thermostat, Controller Type Limit Control/Thermostat, Throw Single Throw, Contact Rating Current @ Voltage 22 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 160 Degrees F, Minimum Temperature Control 110 Degrees F, Wattage @ Voltage 3,600 W @ 120V, Features Built-In Safety Switch, High Limit Control, For Use With Most Brands of Water Heaters, Pilot Duty Power @ Voltage 20 VA @ 120/480V, Standards UL Listed, Switch Action Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 6' Teletube, Flexicore Closet Auger (I-T6FL)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2583 psi (012-022-000)
- LEGEND VALVE 2" x 4" 316 SS NIPPLE (316-166)
- HERCULES Johni-Bolt XL 1/4" x 3 1/2" (90154C)
- ZORO SELECT Water Heater Tstat, SPDT, Open Rise, 30A (6XZV2)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV2 (6XZV5)
- ZORO SELECT Water Heater Tstat, SPST, Open Rise, 30A (6XZV1)
- ZORO SELECT DoubleThrow Limit Control, 3600W at 120V (60075)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV1 (6XZV4)
- RHEEM Sp14270G Gas Control (SP14270G)
- RINNAI Cable For Connecting MSB-M Control Units (REU-MSB-C2)
- Zoro Select Water Heater Controls