Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Tube Brush, 1/2 dia.
Mfr # 66252839063
Zoro # G6622633
original price:
$6.65
9% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 1/2 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66252839063
- Zoro # G6622633
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.188 in |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Steel |
Shank Style - Abrasive Brush | Round |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Operating Speed - Maximum | 2,000 RPM |
Series | Gemini |
Stem Style | Single |
Brush Material | Steel |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Spiral Band, 3x3, A/O, Grit 24 (A007677)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #400 (Festool 5x9) (M-177957)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002631)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838741)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442966)
- ZORO SELECT Tube Brush, 1-1/2" Brush Dia., 1/2" L Trim (66252838943)
- ZORO SELECT Single Spiral Brush, 3/8 dia., 2" L (66252838819)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- TANIS BRUSH Mini Brush Set, Nylon, Tube Diameter, PK4 (08051)
- Zoro Select Spiral Tube Brushes