Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Brush, 1/2 dia., 3" L
Mfr # 66252838820
Zoro # G6624289
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 3 in
- Overall Length 8 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66252838820
- Zoro # G6624289
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 3 in |
Overall Length | 8 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Single Spiral Brush |
Max. RPM | 2,000 RPM |
Shank Style - Abrasive Brush | Single |
Description
Single Spiral Brush, Brush Dia. 0.5 in, Brush Length 3 in, Wire Dia. 0.01 in, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT General Purpose Cutting Wheels - Concrete (DWA8051C)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 4" (7200048)
- PFERD 1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41046)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66252838732)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838745)
- ZORO SELECT Tube Brush, 0.012" dia. Wire, Nylon (66254442968)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839063)
- GORDON BRUSH 1-1/4" Brush Diameter Condenser Tube Brush - Brass (41039)
- Zoro Select Spiral Tube Brushes