Shop All Pegboard Hooks
Zoro Select
Single Rod, Pk5
Mfr # 6YB89
Zoro # G2155571
product price: $4.79
/pk 5, $0.96/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Overall Depth 3 in
- Projection 3"
- Locking System Screw-In
Product Information
- Brand Zoro Select
- MFR # 6YB89
- Zoro # G2155571
- UPC # 190735546185
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 3 in |
Hole Size | 3/8 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 1/2 in |
Details
Material | Steel |
Projection | 3" |
Color | Silver |
Locking System | Screw-In |
Bend Angle | 30 Degrees |
Rod Thickness | 1/4 in |
Construction | welded |
Hole Shape | Square |
Item | Single Rod Pegboard Hook |
Finish | Zinc-Plated |
Type | Locking Style |
Hole Spacing | 1 1/2 in |
Accessory Type | 30-Degree Single Hook |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Single Rod Pegboard Hook, Overall Length 3 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- PEET Safe Dehumidifier (M10-6)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- ZORO SELECT Double Rod, Pk5 (6YB96)
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- TRITON PRODUCTS 8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76828)
- Zoro Select Pegboard Hooks