Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 6 In, PK10
Mfr # 5TPG4
Zoro # G2495656
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 6 in
- Hole Shape Round
- Rod Thickness 1/4 in
Product Information
- Brand Zoro Select
- MFR # 5TPG4
- Zoro # G2495656
- UPC # 190735531969
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 6 in |
Hole Size | 1/4 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 6 in |
Overall LxWxH | 6 in x 3/4 in |
Details
Material | Steel |
Hole Shape | Round |
Item | Single Rod Pegboard Hook |
Rod Thickness | 1/4 in |
Finish | Black |
Type | Locking Style |
Construction | welded |
Projection | 6" |
Hole Spacing | 1 in |
Color | Black |
Bend Angle | 90 Degrees |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Accessory Type | 90-Degree Single Hook |
Description
Single Rod Pegboard Hook, Overall Length 6 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, 90-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, Blue, 18 in L (QUS238BL)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Green, 10 7/8 in L (QUS235GN)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- Zoro Select Pegboard Hooks