Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 2-1/2 In, PK10
Mfr # 5TPG0
Zoro # G3059567
original price:
$9.85
75% off
new price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2 1/2 in
- Projection 2-1/2"
- Color Black
Product Information
- Brand Zoro Select
- MFR # 5TPG0
- Zoro # G3059567
- UPC # 190735531921
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 1/2 in |
Hole Size | 1/4 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 3 in |
Details
Material | Steel |
Projection | 2-1/2" |
Color | Black |
Rod Thickness | 3/16 in |
Item | Single Rod Pegboard Hook |
Hole Shape | Round |
Construction | welded |
Hole Spacing | 1 in |
Finish | Black |
Type | Locking Style |
Bend Angle | 30 Degrees |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 in |
Accessory Type | 30-Degree Single Hook |
For Pegboard Hole Shape | Circle |
Shop By | Closeouts |
Description
Single Rod Pegboard Hook, Overall Length 3 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, 30-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- SP SCIENCEWARE Pail, Lid, Polyethylene, 14 Quart (F16772-0000)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- NATIONAL HARDWARE Hook Peg Zinc Plated 8In (N180-014)
- Zoro Select Pegboard Hooks