Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 1-1/8 In, PK10
Mfr # 5TPF8
Zoro # G1685153
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 1 1/8 in
- Type Locking Style
- Projection 1-1/8"
Product Information
- Brand Zoro Select
- MFR # 5TPF8
- Zoro # G1685153
- UPC # 190735531907
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 1 1/8 in |
Hole Size | 1/4 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 1 1/2 in |
Overall LxWxH | 1 1/2 in x 3/4 in |
Details
Material | Steel |
Type | Locking Style |
Projection | 1-1/8" |
Hole Spacing | 1 in |
Item | Single Rod Pegboard Hook |
Finish | Black |
Hole Shape | Round |
Construction | welded |
Rod Thickness | 3/16 in |
Color | Black |
Bend Angle | 90 Degrees |
Locking System | Screw-In |
Accessory Type | 90-Degree Single Hook |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Description
Single Rod Pegboard Hook, Overall Length 1 1/2 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, 90-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Black (THO55BLK)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- GLOBAL INDUSTRIAL 1 Size Single Socket Tee Pipe Fitting 1.375 Fitting I.D. (798720)
- IRON HORSE Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Black (22131)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPC8)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE19)
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- Zoro Select Pegboard Hooks