Shop All Pegboard Hooks
Zoro Select
Single Ring Tool Holder, 1-3/4 In ID, PK5
Mfr # 5TPN2
Zoro # G2240734
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 in
- Overall Depth 2 1/2 in
- Color Black
- Rod Thickness 3/16 in
Product Information
- Brand Zoro Select
- MFR # 5TPN2
- Zoro # G2240734
- UPC # 190735532447
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 in |
Overall Depth | 2 1/2 in |
Inside Dia. | 1-3/4" |
Inside Width | 1 3/4 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall LxWxH | 2 1/2 in x 2 in |
Overall Length | 2 1/2 in |
Details
Material | Steel |
Color | Black |
Rod Thickness | 3/16 in |
Item | Single Ring Tool Holder |
Type | Locking Style |
Hole Spacing | 1 1/2 in |
Finish | Black |
Hole Shape | Square |
Projection | 2-1/2" |
Construction | welded |
Locking System | Screw-In |
Accessory Type | Single Ring Toolholder |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Single Ring Tool Holder, Overall Length 2 1/2 in, Overall Width 2 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Single Ring Toolholder Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Wrench Set Holder, 1" L, 4 -1/2" W (99842)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, Blue, 17 1/2 in L (13018BLUE)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- INTERDESIGN 60 oz Storage Bin, Plastic, 3.9 in W, 6 in H, Clear, 10 in L (71630)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- ZORO SELECT Double Rod, Pk5 (6YB94)
- ZORO SELECT Spring Clip Spray Can Holder, 2 In, PK5 (5TPL7)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- Zoro Select Pegboard Hooks