Shop All Lag Shield Anchors
Zoro Select
Single Lag Shield, Alloy Steel 25 PK
Mfr # U63428.037.0001
Zoro # G4263987
original price:
$52.65
5% off
new price: $49.99
/pk 25, $2.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Anchor Type Caulking Anchor
- Compatible Material Concrete
- Overall Length 1-1/4"
- Thread Size 3/8"-16
- Anchor Screw Thread Dia. 3/8"-16
Product Information
- Brand Zoro Select
- MFR # U63428.037.0001
- Zoro # G4263987
- UPC # 190735734407
- Country of Origin Multiple
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 1-1/4" |
Thread Size | 3/8"-16 |
Anchor Screw Thread Dia. | 3/8"-16 |
Drill Bit Size | 3/4" |
Minimum Hole Depth | 1-1/4" |
Screw Size | 3/8 in |
Screw Length | 1-1/4" |
Bolt or Rod Size | 3/8 in |
Minimum Installation Depth | 1 1/4 in |
Thread Depth | 1.25 in |
Description
Caulking Anchor, Anchor Diameter 3/4 in, Overall Length 1 1/4 in, Screw Size 3/8 in, Thread Size 3/8 In., Thread Depth 1.25 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 1 1/4 in, Ultimate Shear Strength (4,000 psi Concrete) 2,400 lb, Maximum Ultimate Shear Strength 2,400 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,500 lb, Maximum Ultimate Tension Strength 2,500 lb, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK (240-004-BR)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- FASTENMASTER Lag Screw, #15, Hex (LHOG015)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- ZORO SELECT Single Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (62AES)
- ZORO SELECT Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (37SLS)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- MKT FASTENING SUP-R-STUD TZ Long Lag Shield, 3/4" Dia, 2" L, Alloy Steel Plain, 25 PK (3308000)
- Zoro Select Lag Shield Anchors