Shop All Lag Shield Anchors
Zoro Select
Single Lag Shield, Alloy Steel 25 PK
Mfr # U63428.031.0001
Zoro # G4258405
product price: $33.25
/pk 25, $1.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Anchor Type Caulking Anchor
- Compatible Material Concrete
- Overall Length 1"
- Thread Size 5/16"
- Anchor Screw Thread Dia. 5/16"-18
Product Information
- Brand Zoro Select
- MFR # U63428.031.0001
- Zoro # G4258405
- UPC # 190735734391
- Country of Origin Multiple
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 1" |
Thread Size | 5/16" |
Anchor Screw Thread Dia. | 5/16"-18 |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 1" |
Screw Length | 1" |
Screw Size | 5/16 in |
Bolt or Rod Size | 5/16 in |
Thread Depth | 1 in |
Minimum Installation Depth | 1 in |
Description
Caulking Anchor, Anchor Diameter 5/8 in, Overall Length 1 in, Screw Size 5/16 in, Thread Size 5/16 In., Thread Depth 1 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) 1,900 lb, Maximum Ultimate Shear Strength 1,900 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,000 lb, Maximum Ultimate Tension Strength 2,000 lb, System of Measurement Inch, Expansion Anchor Type Caulking Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.031.0075)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- INDUSCO Eyebolt, 1/4"x 1", Machine Sc (36500366)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Stainless Steel, 316, Plain Finish (10754)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AED)
- ZORO SELECT Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (31AMS)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- Zoro Select Concrete Anchors