Shop All Lag Shield Anchors
Zoro Select
Single Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 37AES
Zoro # G7573765
product price: $53.15
/pk 50, $1.06/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Material Alloy Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 37AES
- Zoro # G7573765
- Country of Origin Mexico
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Details
Item | Single Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
3/8 Short Single Expansion Anchor Zamac Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650384)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40817)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50 (M07820.100.0045)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 3 mm Length, 100 PK (SCX202003-100P1)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 10 PK (75AED)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- ZORO SELECT Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 100 PK (14AMS)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- Zoro Select Lag Shield Anchors