Shop All Pipe Straps
Zoro Select
Single Hole Wrap Strap, Pipe Sz 1 In
Mfr # 0500381025
Zoro # G0298697
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 2 7/8 in
- Pipe Size (In.) 1 in
- Description/Special Features For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Horizontal Position.
- Metal Detectable Yes
Product Information
- Brand Zoro Select
- MFR # 0500381025
- Zoro # G0298697
- UPC # 690291320767
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 2 7/8 in |
Pipe Size (In.) | 1 in |
Overall Height | 2.88 in |
Mounting Hole Diameter | 0.25 in |
Overall Length | 2.88 in |
For Pipe Size | 1 in |
Overall Width | 1.13 in |
Details
Material | Zinc-Plated Steel |
Description/Special Features | For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Horizontal Position. |
Metal Detectable | Yes |
Item | Single Hole Wrap Strap |
Standards | cUL Listed, UL Listed |
For Use On | CPVC Pipe |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 1 |
Mount Type | Screws |
Clamp Material Finish | Zinc-Plated |
Clamp Material | Steel |
Clamp Type | Loop |
Description
Single Hole Wrap Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Loop, For Pipe Size 1 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 1, Overall Height 2.88 in, Overall Length 2.88 in, Overall Width 1.13 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- VELVAC Square Head Plug, 1/4", Steel (017063)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- BRASSCRAFT Faucet Line 3/8Compx1/2F (PSB832)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. (0375B)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- ZORO SELECT HD Pipe Strap, Steel, 4 In, 8 13/16 In L (HDPS-400)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 (GA-200PS)
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size (GA-50PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" Nom Pipe, Electro Galvanized Gold (200125)
- Zoro Select Pipe Straps