Shop All Pipe Straps
Zoro Select
Single Hole Wrap Strap, Pipe Sz 1 1/4 In
Mfr # 0500381041
Zoro # G0865392
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 3 in
- Pipe Size (In.) 1 1/4 in
- Metal Detectable Yes
- Description/Special Features For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Horizontal Position.
Product Information
- Brand Zoro Select
- MFR # 0500381041
- Zoro # G0865392
- UPC # 690291320774
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 3 in |
Pipe Size (In.) | 1 1/4 in |
For Pipe Size | 1 1/4 in |
Overall Length | 3 in |
Overall Height | 3 in |
Mounting Hole Diameter | 0.25 in |
Overall Width | 1.13 in |
Details
Material | Zinc-Plated Steel |
Metal Detectable | Yes |
Item | Single Hole Wrap Strap |
Description/Special Features | For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Horizontal Position. |
Standards | cUL Listed, UL Listed |
Mount Type | Screws |
Number of Mounting Holes | 1 |
Clamp Material | Steel |
Clamp Material Finish | Zinc-Plated |
For Use On | CPVC Pipe |
Includes Mounting Hardware | Yes |
Clamp Type | Loop |
Description
Single Hole Wrap Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Loop, For Pipe Size 1 1/4 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 1, Overall Height 3 in, Overall Length 3 in, Overall Width 1.13 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hot Spindle Assembly (2710-40)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 465-06LF 6 in. Frost Free Hydrant (196873)
- HAYWARD FLOW CONTROL 1-1/4", Socket, PVC, Y Strainer, 150 psi (YS10125S)
- THRIFCO PLUMBING 1/2 X 6 1/2 Brass Nipple (5320024)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- ZORO SELECT Pipe Strap, Copper, 3/4" Pipe Size (CC-75PS)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/4" Size (GA-125PS)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/4 In (HDPZ-125)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- THRIFCO PLUMBING 1-1/4 Inch Copper Tube Straps (5436196)
- Zoro Select Pipe Straps