Shop All Barn & Hanging Door Hardware
Zoro Select
Single Box Bracket, Steel, 4-9/16"L
Mfr # 1XMY5
Zoro # G0914426
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 9/16 in
- Width (In.) 2 in
- For Use With Doors Weighing Up To 450 lb.
- Material Steel
- Includes Hardware
Product Information
- Brand Zoro Select
- MFR # 1XMY5
- Zoro # G0914426
- UPC # 190735034392
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4 9/16 in |
Width (In.) | 2 in |
Height (In.) | 2 3/16 in |
Roller Width/Dia. (In.) | No Roller |
Details
For Use With | Doors Weighing Up To 450 lb. |
Material | Steel |
Includes | Hardware |
Finish | Galvanized |
Type | Single Box Rail Splice |
Category Type | Track Hardware |
Construction | Steel |
Hardware | Included |
Max. Weight (Lb.) | 450 lb |
Item | Wall Hanger Bracket |
Description
Wall Hanger Bracket, Single Box Rail Splice, Max. Weight (Lb.) 450 lb, Steel, -, Galvanized Finish, Length (In.) 4 9/16 in, Height (In.) 2 3/16 in, Width (In.) 2 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Steel, Hardware Included, Requires -, For Use With Doors Weighing Up To 450 Pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG Concrete Block Lintel, Steel, Black, Painted (750)
- ZORO SELECT Crash Chain, 25-1/2 In L, 7/16 In W, Silver (1XMP2)
- DELTANA Magnetic Dome Stop Bright Chrome (DSM125U26)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFF6)
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- ZORO SELECT 4-5/8"L x 1-17/32"W Hanging Door Track (4PE57)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- ZORO SELECT Door Track Hanger, 300 lb., Steel, 1-7/8"L x 1-9/16"W (4PE59)
- ZORO SELECT 2-1/8" Door Track Hanger, up to 400 lbs. (4PE62)
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- Zoro Select Barn & Hanging Door Hardware