Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, Rectangle, 48in Overall W
Mfr # Granex USA 304BB-20Gx48x120
Zoro # G401991997
product price: $619.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness (Decimal) 0.035 in
- Width 48 in
- Alloy Type 304
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # Granex USA 304BB-20Gx48x120
- Zoro # G401991997
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 120 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Length | 10 ft |
Overall Width | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 20 ga, Color Type Silver Finish, Texture Granex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BB, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" H x 6" W x 12" L (20-112)
- ZORO SELECT Slotted Shim 3 x 3" x 0.002", Pk20 (36D732)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/64C-25)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX48X96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ZORO SELECT Sheet Metal, 430 SS, 0.018 x 6 x 12 In (7183)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- K&S PRECISION METALS STRIP SS 0.5X12in. MIROR (87171)
- Zoro Select Stainless Steel Sheets