Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, Rectangle, 48in Overall W
Mfr # 6-OM 304#4-18Gx48x120
Zoro # G401991973
product price: $561.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Thickness (Decimal) 0.046 in
- Width 48 in
- Alloy Type 304
- Thickness 0.046 in
Product Information
- Brand Zoro Select
- MFR # 6-OM 304#4-18Gx48x120
- Zoro # G401991973
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 120 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 10 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 18 ga, Color Type Silver Finish, Texture 6-OM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Pattern, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, Buna-N, 3/32"Th, 36"x6", 40A (4040-3/32Z)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. (1UTX2)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT Sheet, Prestige Gold, 24" L, 24" W, 20 ga, SS (T22 Prestige Gold HL -20Gx24x24)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- Zoro Select Stainless Steel Sheets