Shop All Pallet Covers & Cushions
Zoro Select
Silver Insulated Pallet Cover, 40 in W, 48 in L
Mfr # 56LA18
Zoro # G1016490
product price: $268.99
/pk 5, $53.80/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Width 40 in
- Material Poyethylene, Metalized Polyethylene
- Color Silver
- Type Insulated Pallet Cover
Product Information
- Brand Zoro Select
- MFR # 56LA18
- Zoro # G1016490
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Length | 48 in |
Width | 40 in |
Height | 60 in |
Liner Length | 48 in |
Liner Width | 40 in |
Liner Height | 60 in |
Details
Item | Insulated Pallet Cover |
Material | Poyethylene, Metalized Polyethylene |
Color | Silver |
Type | Insulated Pallet Cover |
Temperature Range | 0 Degrees to 110 Degrees F |
Max. Temperature | 180 Degrees F |
Liners per Case | 5 |
Type of Insulator | Insulated Pallet Cover |
Recycling Information | #4 |
Specifications | FDA Compliant Materials |
Min. Temperature | -60 Degrees F |
Self Sealing | No |
Description
Insulated Pallet Cover, Type of Insulator Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 60 in, Liners per Case 5, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing No, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212035096DS)
- ECONOCO Slatwall Merchandiser 24"L, Matte, White (WDSWH24WH)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 7 Shelves, Steel (DT5712-18HG)
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY5)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY8)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (Clear) (COVER 4X8-CLEAR)
- Zoro Select Pallet Covers & Cushions