Shop All Pallet Covers & Cushions
Zoro Select
Silver Insulated Pallet Cover, 40 in W, 48 in L
Mfr # 56LA17
Zoro # G1015888
product price: $233.99
/pk 5, $46.80/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 40 in
- Material Poyethylene, Metalized Polyethylene
- Color Silver
- Type Insulated Pallet Cover
Product Information
- Brand Zoro Select
- MFR # 56LA17
- Zoro # G1015888
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Length | 48 in |
Width | 40 in |
Height | 48 in |
Liner Width | 40 in |
Liner Height | 48 in |
Liner Length | 48 in |
Details
Item | Insulated Pallet Cover |
Material | Poyethylene, Metalized Polyethylene |
Color | Silver |
Type | Insulated Pallet Cover |
Specifications | FDA Compliant Materials |
Recycling Information | #4 |
Temperature Range | 0 Degrees to 110 Degrees F |
Min. Temperature | -60 Degrees F |
Max. Temperature | 180 Degrees F |
Self Sealing | No |
Liners per Case | 5 |
Type of Insulator | Insulated Pallet Cover |
Description
Insulated Pallet Cover, Type of Insulator Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 48 in, Liners per Case 5, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing No, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- AKRO-MILS Storage Container, 12 Gal, Attached Lid (39120GREY)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWH6)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- Zoro Select Pallet Covers & Cushions