Shop All Sillcocks
Zoro Select
Sillcock, Quarter Turn, Brass, 1/2 NPT
Mfr # 6PDZ0
Zoro # G4075285
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Max. Pressure 125 psi
- Inlet Type FNPT
- Handle Type Quarter Turn
Product Information
- Brand Zoro Select
- MFR # 6PDZ0
- Zoro # G4075285
- UPC # 190735543979
- Country of Origin China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 0 in |
Details
Body Material | Brass |
Item | Angle Sillcock |
Max. Pressure | 125 psi |
Inlet Type | FNPT |
Handle Type | Quarter Turn |
Max. Temp. | 180 Degrees F |
Disc Type | Brass Ball With Nitrile O-Ring |
Handle Material | Aluminum |
Description
Angle Sillcock, Inlet Type FNPT, Inlet Size 1/2 in, Thru-Wall Length 0 in, Body Material Brass, Handle Type Quarter Turn, Disc Type Brass Ball with Nitrile O-Ring, Handle Material Aluminum, Max. Pressure 125 psi, Max. Temp. 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG4)
- VIEGA Viega ProPress union, 2" x 2" (79725)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ8)
- ELKAY Elkay Bf Control Board (36296C)
- ZORO SELECT Angle Silcock, Chrome, 12" L, 1/2" Inlet (104-519NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 Solder (6PDZ3)
- ZORO SELECT Sillcock Valve, FPT, 3/4 in., Brass (108-004NL)
- ZORO SELECT Angle Silcock, Chrome, 6"L, 1/2" Inlet Size (104-513NL)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 12 In (104-829HC)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80221)
- WOODFORD MFG 1/2 in. PEX x 18 in. L Freezeless Model 19 Anti-Rupture Sillcock (19PX-18)
- Zoro Select Sillcocks