Shop All Silicone Tubing
Zoro Select
Silicone Tubing-3/4" ID x 1" OD x 2, 3A
Mfr # ZUSA-HT-2485
Zoro # G4426906
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Material Silicone
- Outside Dia. 1 in
- Wall Thickness 0.125 in
- Color White
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2485
- Zoro # G4426906
- UPC # 193005373658
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 2 ft |
Tube Bend Radius | 3 in |
Bend Radius | 3 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 2 ft |
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317)
- PARKER 0.377" Barb Brass Plug (20-8)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 6mm x 1/4" Male BSPT (R) (PL06-02)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-708)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3162)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3110)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3113)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1626)
- ZORO SELECT FDA and 3A Silicone Tubng, Clear, 14.5 psi (ZUSA-HT-3650)
- Zoro Select Silicone Tubing