Shop All Rubber Sheets & Strips
Zoro Select
Silicone Strip, 70A, 36"x2"x0.125", Red
Mfr # BULK-RS-SFR70-48
Zoro # G8918242
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Length 36"
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SFR70-48
- Zoro # G8918242
- UPC # 193005954772
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 36" |
Overall Width | 2 in |
Overall Length | 36 in |
Description
Silicone Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 70A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Reinforced Material Fiberglass, Overall Width 2 in, Tensile Strength 1,300 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21226)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. (BULK-PR-ACB-108)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x2", 60A (BULK-RS-E60-893)
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-57)
- ZORO SELECT Silicone Strip, 70A, 36"x4"x0.125", Red (BULK-RS-SFR70-51)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-307)
- ZORO SELECT Neoprene Sheet, 70A, 4'x36"x0.25", Black (BULK-RS-N70-319)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-278)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-243)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/16", SemiClr (BULK-RS-S50CFDA-5)
- Zoro Select Rubber Sheets & Strips