Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 70A, 12"x12"x1/16", Red
Mfr # BULK-RS-SFR70-16
Zoro # G8914849
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16 in
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SFR70-16
- Zoro # G8914849
- UPC # 193005954451
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 70A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Reinforced Material Fiberglass, Overall Width 12 in, Tensile Strength 1,300 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5052, 18 in Overall L (7127_48_18)
- K&S PRECISION METALS Stainless Tube 5/16 X 22 Gauge X 6ft (87117-6)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFA2R2-72)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CCE253/16X150T)
- ZORO SELECT Rubber Sheet, EPDM, 3/8"Thick, 36"x12", 60A (BULK-RS-E60-13)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-26)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-10)
- ZORO SELECT Rubber Strip, Butyl, 1/16"Thick, 36"x2", 60A (BULK-RS-BTL60-13)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-245)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-15)
- Zoro Select Rubber Sheets & Strips