Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 60A, 36"x36"x3/16", Red
Mfr # BULK-RS-S60-18
Zoro # G4757619
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16 in
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
- Min. Temp. (F) -80 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60-18
- Zoro # G4757619
- UPC # 193005118303
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 36 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (6855_12_0)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 40A (BULK-RS-S40-10)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 12"x12", 70A (BULK-RS-PVC70-8)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-24)
- ZORO SELECT Silicone Roll, 30A, 4'x36"x1/32", Red (BULK-RS-S30-107)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-244)
- Zoro Select Rubber Sheets & Strips