Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 60A, 12"x12"x0.125", White
Mfr # BULK-RS-S60WFDA-10
Zoro # G4852965
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color White
- Min. Temp. (F) -80 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60WFDA-10
- Zoro # G4852965
- UPC # 193005367183
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- TRIM-LOK Trim Seal, Vinyl (PVC), 25 ft L, Black (113B100B3X1/8E-25)
- ONLINEMETALS 3" OD x 0.125" Wall x 2.75" ID Brass Round Tube-H58 Seamless (20346)
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x1/16", Black (BULK-RS-H40-302)
- ZORO SELECT Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (BULK-RS-H40-924)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-221)
- ZORO SELECT Buna-N Strip, 60A, 10'x3"x0.125", Black (BULK-RS-H60-422)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.25 (BULK-RS-S70-31)
- ZORO SELECT Viton Ball, 1/2 in, Black, Standard Grade (BULK-RB-V70-5)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- Zoro Select Rubber Sheets & Strips