Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 55A, 12"x12"x0.02", Clear
Mfr # BULK-RS-S55USP-27
Zoro # G602585773
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 55A
- Backing Type Adhesive
- Elongation 900 %
- Standards ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
- Grade Medical
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S55USP-27
- Zoro # G602585773
- UPC # 193005494261
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 12 in |
Overall Width | 12 in |
Description
High Temperature FDA Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft (4YTX9)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-UHMW-ESD-18)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 85A (BULK-RS-E85MIL-10)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-BHS40-9)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-NHS50-12)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-11)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 36"x36", 60A (BULK-RS-RCY60-32)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-868)
- Zoro Select Rubber Sheets & Strips