Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 30A, 36"x24"x1/16
Mfr # BULK-RS-S30-87
Zoro # G002582907
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 300 %
- Standards ASTM D2000 GE 306
- Grade Standard
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-87
- Zoro # G002582907
- UPC # 193005483043
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Description
High Temperature Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 2" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-2)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X5/32C-25)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x6", 50A (BULK-RS-S50BFDA-29)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-57)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-942)
- ZORO SELECT Viton Ball, 5/8 in, Black, Standard Grade (BULK-RB-V70-6)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x0.5 (BULK-RS-S70-37)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-944)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-142)
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x0.375 (BULK-RS-S70-36)
- Zoro Select Rubber Sheets & Strips