Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 20A, 12"x12"x3/16", Red
Mfr # BULK-RS-S20-34
Zoro # G802583555
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 20A
- Backing Type Non-Adhesive
- Elongation 900 %
- Standards ASTM D2000 GE 202, FDA 21 CFR 177.2600
- Grade Food
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S20-34
- Zoro # G802583555
- UPC # 193005488222
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 12 in |
Overall Length | 12 in |
Details
Item | Silicone Sheet |
Durometer | 20A |
Backing Type | Non-Adhesive |
Elongation | 900 % |
Standards | ASTM D2000 GE 202, FDA 21 CFR 177.2600 |
Grade | Food |
Minimum Temperature | -40 Degrees F |
Weather Resistance | Excellent |
Adhesive Type | Plain Backing |
Tensile Strength | 700 psi |
Maximum Temperature | 300 Degrees F |
Shape | Sheet |
Overall Thickness | 0.1875 in |
Texture | Smooth |
Abrasion Resistance | Poor |
Chemical Resistance | Good |
Material | Silicone |
Water Resistance | Good |
Oil Resistance | Fair |
Color | Red |
Compression Set | 22.9 % |
Thickness Tolerance | +/-0.031 in |
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Round Cord, 8 mm D, 5' L, 70A (ZUSA-RC-1449)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-UHMWB-2)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872265)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A (BULK-RS-E80MIL-20)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-46)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-25)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-12)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-868)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-313)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 8" W x 8" L - 3 Pack (20-111)
- Zoro Select Rubber Sheets & Strips