Shop All Rubber Sheets & Strips
Zoro Select
Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L
Mfr # BULK-RS-S60-17
Zoro # G2416323
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Rubber Width 3 ft
- Durometer 60 A
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60-17
- Zoro # G2416323
- UPC # 193005118198
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 3 ft |
Overall Width | 36 in |
Overall Length | 36 in |
Width | 3 ft |
Length | 3 ft |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PC-616)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1206_72_0)
- VISUAL WORKPLACE Vinyl-Olympic, 16"X 50 (20-1600-1650-610)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 40A (BULK-RS-E40MIL-8)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x4", 70A (BULK-RS-V75-439)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- ZORO SELECT Rubber, Hypalon, 1/8"Thick, 12"x12", 60A (BULK-RS-HPN60-8)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-862)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-69)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 6ft Length - Black (20-137-0375)
- Zoro Select Rubber Sheets & Strips