Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 5mm D, 100'L, 70A, Blue
Mfr # ZUSA-RC-1619
Zoro # G402585416
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Blue
- Tensile Strength 725 psi
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1619
- Zoro # G402585416
- UPC # 193005981341
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 5 mm |
Overall Length | 100 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Blue |
Tensile Strength | 725 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Grade | Metal Detectable Food |
Maximum Temperature | 350 Degrees F |
Minimum Temperature | -55 Degrees F |
Chemical Resistance | Good |
Cross Section Actual | 5 mm |
Water Resistance | Good |
Shape | Round |
Oil Resistance | Fair |
Weather Resistance | Excellent |
Abrasion Resistance | Poor |
Description
Metal Detectable FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Round Cord, 1/16" D, 100' L, 90A (ZUSA-RC-796)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-896)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 50 Ft (ZUSA-RC-708)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 50 Ft (ZUSA-RC-1386)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 10 Ft (ZUSA-RC-684)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 10 Ft (ZUSA-RC-681)
- ZORO SELECT Buna-N Round Cord, 3/32" D, 5' L, 70A, Black (ZUSA-RC-843)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 25 Ft (ZUSA-RC-694)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- Zoro Select Rubber Cords