Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 5/16" D, 5' L, 50A
Mfr # ZUSA-RC-1547
Zoro # G802584620
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 50A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1547
- Zoro # G802584620
- UPC # 193005479985
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Overall Diameter | 5/16 in |
Details
Material | Silicone |
Durometer | 50A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Oil Resistance | Fair |
Abrasion Resistance | Poor |
Maximum Temperature | 450 Degrees F |
Shape | Round |
Grade | Food |
Cross Section Actual | 0.312 in |
Weather Resistance | Excellent |
Cross Section Fractional | 5/16 in |
Water Resistance | Good |
Chemical Resistance | Good |
Minimum Temperature | -80 Degrees F |
Description
Soft FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PC-616)
- MIDWEST FASTENER 3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64345)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 25Ft. (ZUSA-RC-875)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 10 Ft. (ZUSA-RC-606)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 50 Ft. (ZUSA-RC-899)
- ZORO SELECT Silicone Round Cord, 9/32" D, 100' L, 70A (ZUSA-RC-89)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 50 Ft. (ZUSA-RC-906)
- Zoro Select Rubber Cords