Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 3mm D, 100' L, 70A, Red
Mfr # ZUSA-RC-332
Zoro # G502584395
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-332
- Zoro # G502584395
- UPC # 193005160197
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 3 mm |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Grade | Food |
Chemical Resistance | Good |
Shape | Round |
Water Resistance | Good |
Maximum Temperature | 450 Degrees F |
Oil Resistance | Fair |
Weather Resistance | Excellent |
Abrasion Resistance | Poor |
Minimum Temperature | -80 Degrees F |
Cross Section Actual | 3 mm |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15332)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 2 in Thick, Blue (5GDK4)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18037_72_0)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (ZUSA-RC-69)
- ZORO SELECT EPDM Round Cord, 9/32" D, 100' L, 70A, Black (ZUSA-RC-18)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- Zoro Select Rubber Cords