Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 3/4" D, 5' L, 70A
Mfr # ZUSA-RC-1050
Zoro # G202586163
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1050
- Zoro # G202586163
- UPC # 193005479299
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 3/4 in |
Overall Length | 5 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Abrasion Resistance | Poor |
Weather Resistance | Excellent |
Cross Section Actual | 0.75 in |
Minimum Temperature | -80 Degrees F |
Oil Resistance | Fair |
Shape | Round |
Cross Section Fractional | 3/4 in |
Chemical Resistance | Good |
Grade | Food |
Water Resistance | Good |
Maximum Temperature | 450 Degrees F |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9366-M)
- ZORO SELECT Neoprene Sheet, 50A, 36"x36"x1/32", Black (BULK-RS-N50TXT-61)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT PU Rubber Rod, 1 in x 6 in, 80A, Black (BULK-RR-P80-71)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 50 Ft (ZUSA-RC-1081)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, Neoprene, 5/8 In Dia, 10 Ft (ZUSA-RC-1004)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- Zoro Select Rubber Cords