Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 3 mm D, 5' L, 70A
Mfr # ZUSA-RC-1441
Zoro # G902584445
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1441
- Zoro # G902584445
- UPC # 193005479701
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Overall Diameter | 3 mm |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Grade | Food |
Shape | Round |
Water Resistance | Good |
Chemical Resistance | Good |
Abrasion Resistance | Poor |
Maximum Temperature | 450 Degrees F |
Oil Resistance | Fair |
Cross Section Actual | 3 mm |
Weather Resistance | Excellent |
Minimum Temperature | -80 Degrees F |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (BULK-RS-HPN60-63)
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (ZUSA-RC-687)
- ZORO SELECT Rubber Cord, FDA Buna, 1/8 In Dia, 10 Ft. (ZUSA-RC-1814)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (ZUSA-RC-76)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 10 Ft (ZUSA-RC-679)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 50 Ft. (CSBUNAFDA1/450)
- Zoro Select Rubber Cords