Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 2.5 mm D, 5' L, 70A
Mfr # ZUSA-RC-1440
Zoro # G202584480
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1440
- Zoro # G202584480
- UPC # 193005479695
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 2.5 mm |
Overall Length | 5 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Grade | Food |
Maximum Temperature | 450 Degrees F |
Minimum Temperature | -80 Degrees F |
Chemical Resistance | Good |
Temperature Range | -80 Degrees F to 450 Degrees F |
Cross Section Actual | 2.5 mm |
Cross Section | 2.5 mm |
Water Resistance | Good |
Abrasion Resistance | Poor |
Weather Resistance | Excellent |
Shape | Round |
Cross Section System of Measurement | Metric Sizes |
Oil Resistance | Fair |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-100)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 120 In (2FHT8)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 3/8 in W (22539_24_0)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 5' L, 70A, Black (ZUSA-RC-854)
- ZORO SELECT Rubber Cord, Silicone, 5/8 In, 100 Ft. (ZUSA-RC-1729)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Silicone Round Cord, 9/32" D, 100' L, 70A (ZUSA-RC-89)
- Zoro Select Rubber Cords