Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 1/4" D, 5' L, 70A
Mfr # ZUSA-RC-1045
Zoro # G302586605
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1045
- Zoro # G302586605
- UPC # 193005479244
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 1/4 in |
Overall Length | 5 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Weather Resistance | Excellent |
Shape | Round |
Abrasion Resistance | Poor |
Grade | Food |
Minimum Temperature | -80 Degrees F |
Cross Section Fractional | 1/4 in |
Oil Resistance | Fair |
Chemical Resistance | Good |
Cross Section Actual | 0.25 in |
Water Resistance | Good |
Maximum Temperature | 450 Degrees F |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/16 in W (14H.188-12)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-69)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W (18S.375-36)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 100 Ft (ZUSA-RC-772)
- ZORO SELECT PU Rubber Rod, 1/4 in x 4 ft, 95A, Black (BULK-RR-P95-1)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (ZUSA-RC-76)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- Zoro Select Rubber Cords