Shop All Rubber Sheets & Strips
Zoro Select
Silicone Roll, 30A, 4'x36"x1/32", Red
Mfr # BULK-RS-S30-107
Zoro # G402583221
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 300 %
- Standards ASTM D2000 GE 306
- Grade Standard
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-107
- Zoro # G402583221
- UPC # 193005483241
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Description
High Temperature Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-PTFE-46)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-895)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/2 Inx6 ft (4YUA1)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x2", 70A (BULK-RS-SBR75-132)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 70A (BULK-RS-E70MIL-8)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-942)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-94)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-21)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 50A (BULK-RS-N50-941)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- Zoro Select Rubber Sheets & Strips