Shop All Individual & Bulk O-Rings
Zoro Select
Silicone O-Ring, 1mm Wide 6mm ID, PK50
Mfr # ZUSAS1X6
Zoro # G1673946
product price: $9.29
/pk 50, $0.19/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAS1X6
- Zoro # G1673946
- UPC # 193005245894
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 mm |
Actual Inside Dia. | 6 mm |
Nominal Outside Dia. | 8 mm |
Nominal Width | 1 mm |
Actual Outside Dia. | 8 mm |
Actual Width | 1 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water |
Durometer | 70A |
Color | Red |
Application | Food |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Food |
Properties | High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 mm, Nominal Width 1 mm, Actual Inside Dia. 6 mm, Actual Width 1 mm, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 8 mm, Actual Outside Dia. 8 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Adjustable Key Lock Box with Digital Loc (CB13604)
- KWIKSET KW1 Do Not Duplicate Blank Key, 50PK (DND-1063KW)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14.5mm ID, PK100 (ZUSAH1.5X14.5)
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- ZORO SELECT Square Profile Viton O-Ring, Dash 008, PK50 (ZUSAVSQ70008)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (1CTC2)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK2 (U38805.009.0350)
- USA INDUSTRIALS Silicone O-Ring, Dash 330, PK5 (ZUSAS70FDA330)
- Zoro Select Individual & Bulk O-Rings