Shop All Individual & Bulk O-Rings
Zoro Select
Silicone O-Ring, 1.5mm Wide 17mm ID, PK25
Mfr # ZUSAS1.5X17
Zoro # G1673955
product price: $12.79
/pk 25, $0.51/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAS1.5X17
- Zoro # G1673955
- UPC # 193005245689
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 17 mm |
Actual Inside Dia. | 17 mm |
Nominal Outside Dia. | 20 mm |
Actual Width | 1.5 mm |
Actual Outside Dia. | 20 mm |
Nominal Width | 1.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water |
Durometer | 70A |
Color | Red |
Meets/Exceeds | FDA |
Metal Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Temp. Range | -80° to 450° F |
Application | Food |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Food |
Properties | High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 17 mm, Nominal Width 1.5 mm, Actual Inside Dia. 17 mm, Actual Width 1.5 mm, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 20 mm, Actual Outside Dia. 20 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN906-ST-R1/2-A Threaded Plugs, Tapered Thread (906-ST-R1/2-A)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-N-1)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- KEYLESSFACTORY 2010-2019 GM / 4-Button Flip Key SHELL / PN20873622 / OHT01060512 (FKS-GM-FP6)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK10 (1RGV1)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- ZORO SELECT O-Ring, Dash 252, Buna N, 0.13 In., PK10 (U38801.012.0525)
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38801.009.0156)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- ZORO SELECT O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50 (U38801.009.0018)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 75A Shore Black, -100 Pack (ORVT75.264X100)
- Zoro Select Individual & Bulk O-Rings