Shop All Foam Sheets
Zoro Select
Silicone Foam Ring, 4-1/2" ID x 6-7/8" OD x 1/8" Thick
Mfr # ZUSASSR-R-21
Zoro # G2448505
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Silicone
- Thickness 1/4 in
- Density 39 lb/cu ft
- Thickness Tolerance +/-0.030 in
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-R-21
- Zoro # G2448505
- UPC # 193005262860
- Country of Origin United States
- Category Foam Sheets
Dimensions
Outside Diameter | 7 in |
Inside Diameter | 4 1/2 in |
Diameter Tolerance | +/- 0.01 in |
Description
Silicone Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 4 1/2 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 7 in, Shape Ring, Standards ASTM D1056 2D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab AA, 0.0050" Thickness, Pk20 (42106)
- ZORO SELECT Silicone Strip, 70A, 36"x36"x0.5 (BULK-RS-S70-71)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X1-12)
- MAGIC MESH HND-FR MGNTC SCRN DR BLK (MM011124)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X2X50T)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 30" Wide x 30" L (BULK-FGSM-AH-4)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Charcoal (5GCW2)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.75XOH)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-108)
- Zoro Select Foam Sheets