Shop All Strobe and Flashing Lights
Zoro Select
Signaling Device, Revolving, 12VDC, Amber
Mfr # 2ERT5
Zoro # G3179127
original price:
$44.85
5% off
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Drawn 3 A
- Includes 10 ft Cord
- Width 5-23/32"
- Standards CE
- Lamp Type Halogen
Product Information
- Brand Zoro Select
- MFR # 2ERT5
- Zoro # G3179127
- UPC # 190735442296
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Width | 5-23/32" |
Length | 8" |
Height | 5-5/8" |
Description
Beacon Light, Light Type Rotating Beacon, Light Color Amber, Wattage 35 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating Not Applicable, Electrical Connection Plug, Lighting Technology Halogen, Installation Type Removable, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 5 3/4 in, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- VIKING Viking FR Insulated 300D Jkt Blk, L (3907FRWJ-L)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XXL (UB315)
- ZORO SELECT Light Acc, Surface (22UU17)
- ZORO SELECT Light Acc, Surface with Pole (22UU48)
- ZORO SELECT Strobe Lamp, 12-24V AC/DC (SSMS86SLAMP02G)
- ZORO SELECT Warning Light, Strobe, Green, 12 to 80VDC (2ERN9)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- Zoro Select Strobe and Flashing Lights