Shop All Sign Post Accessories
Zoro Select
Sign Kit, White, 36" L, Horizontal Type
Mfr # 7403DA
Zoro # G6304982
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Classic Posts
- ADA Compliance No
- Height (In.) 8 in
- Type Horizontal
Product Information
- Brand Zoro Select
- MFR # 7403DA
- Zoro # G6304982
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height (In.) | 8 in |
Length (In.) | 36 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Sign Length | 8 in |
Chain Length | 3 ft |
Sign Width | 8 in |
Details
Item | Sign Kit for Chain Barrier |
Color | White |
For Use With | Classic Posts |
ADA Compliance | No |
Type | Horizontal |
Sign Message | Danger |
Includes | (2) Carabiners, (2) Magnet Rings |
Number of Chains | 1 |
Mounting Style | Magnet |
Chain Color | Red |
Sign Color | White |
Includes Mounting Hardware | Included |
Chain Material | Plastic |
Description
Sign Kit for Chain Barrier, Includes (2) Carabiners, (2) Magnet Rings, Chain Color Red, Sign Length 8 in, Sign Width 8 in, Chain Length 3 ft, Chain Material Plastic, Sign Message Danger, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Number of Chains 1, ADA Compliance No, Sign Color White, Includes Mounting Hardware Included, Mounting Style Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- KENT SAFETY First Responder PFD, Orange, L/XL (151400-200-050-23)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 45" (145BL)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- ZORO SELECT Sign Kit, Size 12 ft., Yellow, 7412CL (7412CL)
- ZORO SELECT Sign Post, 16 In. W, Plastic, Black (92116)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- BANNER STAKES Sign Bracket, Black, 6" H (PL4130)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- Zoro Select Sign Post Accessories