Shop All Document Displays
Zoro Select
Sign Holder, Aluminum/Steel, Pedestal
Mfr # 44ZC27
Zoro # G2000260
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Mounting Style Pedestal
- Sheet Capacity 5
- Overall Height 49 in
- ADA Compliance No
Product Information
- Brand Zoro Select
- MFR # 44ZC27
- Zoro # G2000260
- UPC # 190735496282
- Country of Origin China
- Category Document Displays
Dimensions
Overall Height | 49 in |
Size | 14 in W x 11 in H |
Overall Depth | 1/16 in |
Overall Width | 14 in |
Compatible Sheet Width | 14 in |
Compatible Sheet Height | 11 in |
Details
Item | Floor Sign Holder |
Color | Silver |
Mounting Style | Pedestal |
Sheet Capacity | 5 |
ADA Compliance | No |
Material | Aluminum/Steel |
Includes | Easel |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 14 in W x 11 in H, Overall Height 49 in, Overall Width 14 in, Material Aluminum/Steel, Color Silver, Includes Easel, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- MARTIN F WEBER TURPENOID ODORLS 7.9 (1682)
- MARK-A-LOT Black Chisel Tip Jumbo Desk-Style Permanent Marker, 12/PK (7170924148)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- AVERY Translucent Document Wallet, Clear Trave (72278)
- TARIFOLD Magnetic Backed Display Frames, 4" x, PK 2 (P18330)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- TARIFOLD Mounting Arm with 10 Pockets, Black (DAA71)
- NUDELL Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- TARIFOLD Reference Display, Wall Mount (WA291)
- Zoro Select Document Displays