Shop All Traffic Barricades
Zoro Select
Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle
Mfr # 22NY04
Zoro # G5320366
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 1 1/6 in
- Weight 0.44 lb
- Length 5 1/4 in
Product Information
- Brand Zoro Select
- MFR # 22NY04
- Zoro # G5320366
- UPC # 190735428603
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 1 1/6 in |
Length | 5 1/4 in |
Width | 2 2/5 in |
Overall Height | 1 1/8 in |
Overall Length | 5 1/4 in |
Details
Item | Sign Hanging Bracket |
Color | Black |
Material | Steel |
Weight | 0.44 lb |
Includes | (2) Wall Mount Brackets |
For Use With | Mfr. No. VG-1000, VG-4000 |
Legend | No Legend |
Finish | Powder Coated |
Compatible with Manufacturer Model Number | VG-1000, VG-4000 |
Reflectivity | Non-Reflective |
Pattern | No Pattern |
Compatible Manufacturer Model Number | VG-1000, VG-4000 |
For Use with Mfr. Model Number | VG-1000, VG-4000 |
For Use With Mfr. Model Number | VG-1000, VG-4000 |
Description
Sign Hanging Bracket, Product Type Sign Hanging Bracket, Includes (2) Wall Mount Brackets, Legend No Legend, Legend Color Not Applicable, Overall Height 1 1/8 in, Overall Length 5 1/4 in, Overall Width 2 3/8 in, Outside Diameter Not Applicable, Weight 0.44 lb, Color Black, Pattern No Pattern, Material Steel, Finish Powder Coated, Reflectivity Non-Reflective, Compatible with Manufacturer Model Number VG-1000, VG-4000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 2XL (1UM58)
- ARIAT Size 9 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- MCR SAFETY 10 Gauge Cotton Polyester Gray, PK12 (9611LM)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Delineator Post, White, HDPE, 48 In (04-48-WWG)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-3/8 in H, 72 in L, 12 in W, Black/Yellow (708109)
- Zoro Select Traffic Barricades