Shop All Sign Post Accessories
Zoro Select
Sign Base, HDPE, Blue
Mfr # OCT-BL
Zoro # G8995436
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Signs
- Height 96"
- Width 22"
- Operating Weight 96 lb
Product Information
- Brand Zoro Select
- MFR # OCT-BL
- Zoro # G8995436
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 96" |
Width | 22" |
Base Height | 21" |
Base Width | 22" |
Sign Base Width | 18 in |
Sign Base Height | 20 in |
Sign Base Length | 22 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Sign Base Diameter | 18 in |
Description
Sign Base with Post, Includes Post Yes, Breakaway Feature No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM68)
- MASTER LOCK Lckout Cinch Sack Cover, Red, 1/4 In. Dia. (453XL)
- LYLE Safety Sign, Bees Stay Clear, 7in.H (U4-1080-RA_10X7)
- ZORO SELECT Sign Post, 16 In. W, Plastic, Black (92116)
- ZORO SELECT Sign Kit, Size 12 ft., Yellow, 7412CL (7412CL)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1 In W (AG40ACX50)
- Zoro Select Sign Post Accessories