Shop All Cooling Sight Glasses
Zoro Select
Sight Glass, 5/8Mx5/8M Flare
Mfr # 6AWT8
Zoro # G2890395
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 5/8M x 5/8M
- Overall Length (In.) 3 1/8 in
- Construction Copper Fittings, Plated Steel
- Fitting Type Flare
- Design 2-pieces with O-ring
Product Information
- Brand Zoro Select
- MFR # 6AWT8
- Zoro # G2890395
- UPC # 190735539439
- Country of Origin China
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 5/8M x 5/8M |
Overall Length (In.) | 3 1/8 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Copper Fittings, Plated Steel |
Fitting Type | Flare |
Design | 2-pieces with O-ring |
Description
Sight Glass, Moisture Indicator, Flare Fitting Type, 5/8M x 5/8M, Overall Length (In.) 3 1/8 in, Copper Fittings, Plated Steel Construction, 2-pieces with O-ring Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE83)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bright White (50605-40)
- OCEAN AIRE 12,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1211)
- ZORO SELECT Sight Glass, 1/2 x 1/2 Sweat (6AWU4)
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat (6AWU5)
- ZORO SELECT Sight Glass, 1/4Mx1/4F Flare (6AWT9)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- Zoro Select Cooling Sight Glasses