Shop All Cooling Sight Glasses
Zoro Select
Sight Glass, 1/4Mx1/4F Flare
Mfr # 6AWT9
Zoro # G1395877
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4M x 1/4F
- Overall Length (In.) 3 3/8 in
- Construction Plated Steel, Copper Fittings
- Design 2-pieces with O-ring
- Fitting Type Flare
Product Information
- Brand Zoro Select
- MFR # 6AWT9
- Zoro # G1395877
- UPC # 190735539446
- Country of Origin China
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 1/4M x 1/4F |
Overall Length (In.) | 3 3/8 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Plated Steel, Copper Fittings |
Design | 2-pieces with O-ring |
Fitting Type | Flare |
Description
Sight Glass, Moisture Indicator, Flare Fitting Type, 1/4M x 1/4F, Overall Length (In.) 3 3/8 in, Copper Fittings, Plated Steel Construction, 2-pieces with O-ring Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Diaphragm, for D - Pilot (04-01623-00)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 20 In. D (RH65BLP)
- DANFOSS Refrigeration Thermostat (077B0020)
- WEIL MCLAIN Ignitor with Gasket (511-330-148)
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat (6AWU5)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- ZORO SELECT Sight Glass, 1/2 x 1/2 Sweat (6AWU4)
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- Zoro Select Cooling Sight Glasses