Shop All Sieves
Zoro Select
Sieve Separator Pan, 200mm x 25mm, Brass
Mfr # 5ZPY7
Zoro # G2336470
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 200 mm
- Overall Depth 25 mm
- Standards ASTM
- Manufacturers Warranty Length 6 mo
Product Information
- Brand Zoro Select
- MFR # 5ZPY7
- Zoro # G2336470
- Country of Origin United States
- Category Sieves
Dimensions
Dia. | 200 mm |
Overall Depth | 25 mm |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Separator Pan |
Material of Construction | Brass |
Standards | ASTM |
Description
Sieve Separator Pan, Material of Construction Brass, 200 mm Dia., 25 mm Overall Depth, Standards ASTM, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- PERKIN ELMER Optima 4300 SLIDE InJECTOR LOCKING (N0776026)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT7230-LG)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- Zoro Select Lab Filters & Sieves