Shop All Sieves
Zoro Select
Sieve Bottom Pan, 200mm x 25mm, Brass
Mfr # 5ZPY6
Zoro # G9481491
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 200 mm
- Overall Depth 25 mm
- Standards ASTM
- Manufacturers Warranty Length 6 mo
Product Information
- Brand Zoro Select
- MFR # 5ZPY6
- Zoro # G9481491
- Country of Origin United States
- Category Sieves
Dimensions
Dia. | 200 mm |
Overall Depth | 25 mm |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Bottom Pan |
Material of Construction | Brass |
Standards | ASTM |
Description
Sieve Bottom Pan, Material of Construction Brass, 200 mm Dia., 25 mm Overall Depth, Standards ASTM, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- MOTHER EARTH Ndswell Pot Soil 1.5Cf (HGC714843)
- DYNALON Test Tube Rack, 6x12 Format, White, 2-5/8"H (225655-0000)
- TRICORBRAUN 200 cc White HDPE Plastic Round Packer Bottle- 45-400 Neck Finish (024175)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ADVANTECH MANUFACTURING Sieve, #40, B/B, 8 In, Full Ht (40BB8F)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- Zoro Select Sieves