Shop All Sieves
Zoro Select
Sieve, 8 in, SS Frame, SS Mesh, No. 850
Mfr # 5FWN5
Zoro # G2348790
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size #850
- Frame Material Stainless Steel
- Screen Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 5FWN5
- Zoro # G2348790
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1 in |
Mesh Size | #850 |
Opening Size | No. 850 |
Outside Dia. | 8 in |
Mesh Size Range | Fine |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Stainless Steel |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #850, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 850, Outside Dia. 8 in, Overall Depth 1 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- LISLE FUNNEL (LI22210)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- ADVANTECH MANUFACTURING Sieve, #14, S/S, 8 In, Full Ht (14SS8F)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht (#3.5BS8F)
- Zoro Select Lab Filters & Sieves