Shop All Sieves
Zoro Select
Sieve, 12 In, Brass Frame, SS Mesh, No. 850
Mfr # 5JCD1
Zoro # G6411352
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size Range Fine
- Screen Material 304 Stainless Steel
- Type Plain Weave
Product Information
- Brand Zoro Select
- MFR # 5JCD1
- Zoro # G6411352
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1.625 in |
Mesh Size Range | Fine |
Mesh Size | #850 |
Opening Size | No. 850 |
Outside Dia. | 12 in |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Frame Material | Brass |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #850, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 850, Outside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- ADVANTECH Sieve, #4, S/S, 12 In, Full Ht (4SS12F)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- Zoro Select Sieves